Shop All Brass Pipe Fittings
Apollo
Valves Expansion Series Reducing Pipe Tee, 34 x 12 x 12 in, Barb, Brass, 200 psi Pressure
Mfr # EPXT341212
Zoro # G907455290
Sold in multiples of 5 for $46.25
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo
- MFR # EPXT341212
- Zoro # G907455290
- UPC # 670750840401
- Country of Origin China
- Category Brass Pipe Fittings
Description
Apollo ExpansionPEX tees are manufactured using leadfree dezincificationresistant brass Exclusively designed for use with PEXa pipe, the fittings offer a larger ID than traditional crimp fittings for full flow resulting in fast delivery of potable water
Restrictions
- WARNING: This product can expose you to chemicals including Tetrabromobisphenol A, which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Commercial Other: 1-1/2" X 24" Ada Grab Bar, Concealed Mounting (40124-SS)
- AB&A Stopper Pushenlift, Cp (63004)
- ZORO SELECT PVC Reducing Wye, Socket x Socket x Socket, 3 in x 3 in x 1 1/2 in Pipe Size (870-337FB)
- KOHLER Graze Kitchen Sink Swing Spout Faucet With Sidespray (22064-2MB)
- JONES STEPHENS 1/8 in. x 1/8 in. Satin Brass Air Cock Female x Female, Lever Handle, Hex Shoulder (A11017)
- ZORO SELECT Brass Adapter, FNPT x MNPT, 1/8" Pipe Size (6AYX2)
- LEGRIS Adapter, Brass Pipe Fitting, Threaded (0121 10 10)
- INTERSTATE PNEUMATICS 1/4 Inch NPSM Male x 1/8 Inch NPTF Male - Ball Seat Brass Adapter (FA412B)
- JONES STEPHENS Delrin Compression Sleeve, No Lead, 1/4" (C74096)
- ZORO SELECT Brass Hex Head Plug, MNPT, 1/4" Pipe Size (706121-04)
- SHARKBITE DZR Brass Reducing Coupling, Push-Fit, 1-1/4" Pipe Size (UXL014135)
- Apollo Fittings