Shop All Backflow Preventers
Apollo Valves
Dual Check Backflow Preventer, 3/8 in
Mfr # 4C10201A
Zoro # G409935313
product price: $90.85
/ea
Free Shipping & Returns
$90.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Noryl/GFN2
- Temp. Range 33 Degrees F to 130 Degrees F
- Features 5 Year Warranty, Atmospheric Vent Provides Indication of Problems, Compact Design, Integral Strainer for Equipment Protection, Lead-Free, Lowest Head Loss, Non-Metallic Body for Corrosion Resistance
- Size 3/8 in
- Compliance ASSE, ASSE 1022, CSA, IAPMO, NSF/ANSI/CAN 61, UPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 4C10201A
- Zoro # G409935313
- UPC # 191988080211
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Size | 3/8 in |
Length | 3 11/16 in |
Details
Item | Beverage Backflow Preventer 3/8" |
Body Material | Noryl/GFN2 |
Temp. Range | 33 Degrees F to 130 Degrees F |
Features | 5 Year Warranty, Atmospheric Vent Provides Indication of Problems, Compact Design, Integral Strainer for Equipment Protection, Lead-Free, Lowest Head Loss, Non-Metallic Body for Corrosion Resistance |
Compliance | ASSE, ASSE 1022, CSA, IAPMO, NSF/ANSI/CAN 61, UPC |
Max. Temp. | 130 Degrees F |
Standards | ASSE, ASSE 1022, CSA, IAPMO, NSF/ANSI/CAN 61 - Water Quality, UPC |
Max. Pressure | 200 psig |
Connection | SAE Flare |
Description
Beverage Backflow Preventer 3/8 In., Size 3/8 in, Connection SAE Flare, Body Material Noryl/GFN2, Temp. Range 33 Degrees F to 130 Degrees F, Max. Temp. 130 Degrees F, Max. Pressure 200 psig, Length 3 11/16 in, Features 5 Year Warranty, Atmospheric Vent Provides Indication of Problems, Compact Design, Integral Strainer for Equipment Protection, Lead-Free, Lowest Head Loss, Non-Metallic Body for Corrosion Resistance, Standards ASSE, ASSE 1022, CSA, IAPMO, NSF/ANSI/CAN 61 - Water Quality, UPC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW MIPxPVC Adapter Pipe Fitting 3/4" (BRCPM034-NL)
- SLOAN Diaphragm, Flex Tube 2.4 GPF Flushometers (EBV1021A)
- BLACK SWAN PTFE Tape-Yellow-Gas Line-China1/2"X260" (02140)
- ZORO SELECT Adapter, 1-1/2 In MNPT x Spigot (1WJL9)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF208T2F)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF203A2F)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4A205A2F)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF207T2F)
- APOLLO VALVES Double Check Backflow Preventer, 1 in (4A105A2F)
- APOLLO VALVES Double Check Valve Assembly, Size 2 In. (4ALF108A2F)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- Apollo Valves Backflow Preventers