Shop All Backflow Preventers
Apollo Valves
Dual Check Backflow Preventer, 1/4 in
Mfr # 4C10101A
Zoro # G909984682
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Noryl/GFN2
- Temp. Range 33 Degrees F to 130 Degrees F
- Features 5 Year Warranty, Atmospheric Vent Provides Indication of Problems, Compact Design, Integral Strainer for Equipment Protection, Lead-Free, Lowest Head Loss, Non-Metallic Body for Corrosion Resistance
- Size 1/4 in
- Standards ASSE, ASSE 1022, CSA, IAPMO, NSF/ANSI/CAN 61 - Water Quality, UPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 4C10101A
- Zoro # G909984682
- UPC # 191988080204
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Size | 1/4 in |
Length | 3 1/2 in |
Details
Item | Beverage Backflow Preventer 1/4" |
Body Material | Noryl/GFN2 |
Temp. Range | 33 Degrees F to 130 Degrees F |
Features | 5 Year Warranty, Atmospheric Vent Provides Indication of Problems, Compact Design, Integral Strainer for Equipment Protection, Lead-Free, Lowest Head Loss, Non-Metallic Body for Corrosion Resistance |
Standards | ASSE, ASSE 1022, CSA, IAPMO, NSF/ANSI/CAN 61 - Water Quality, UPC |
Max. Pressure | 200 psig |
Max. Temp. | 130 Degrees F |
Compliance | ASSE, ASSE 1022, CSA, IAPMO, NSF/ANSI/CAN 61, UPC |
Connection | SAE Flare |
Description
Beverage Backflow Preventer 1/4 In., Size 1/4 in, Connection SAE Flare, Body Material Noryl/GFN2, Temp. Range 33 Degrees F to 130 Degrees F, Max. Temp. 130 Degrees F, Max. Pressure 200 psig, Length 3 1/2 in, Features 5 Year Warranty, Atmospheric Vent Provides Indication of Problems, Compact Design, Integral Strainer for Equipment Protection, Lead-Free, Lowest Head Loss, Non-Metallic Body for Corrosion Resistance, Standards ASSE, ASSE 1022, CSA, IAPMO, NSF/ANSI/CAN 61 - Water Quality, UPC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Dual-Handle 6" Mount, Exposed Hot And Cold Water Service, Chrome plated (835-CP)
- KOHLER Stem Adapter (71906)
- B & K Pipe Repair Clamp Ss 1-1/4X6 (160-706)
- AMERICAN FILTER CO AFC Brand AFC-APWH-SDCS, Compatible to AP917-HDS Water Filters (1PK) Made by AFC (AFC-APWH-SDCS-1p-16127)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF203A2F)
- APOLLO VALVES Double Check Valve Assembly, Size 3/4 In. (4ALF104A2F)
- APOLLO VALVES Double Check Valve Assembly, Size 2 In. (4ALF108A2F)
- APOLLO VALVES Double Check Backflow Preventer, 3/4 in (4A104A2F)
- APOLLO VALVES Double Check Backflow Preventer, 2 in (4A108A2F)
- APOLLO VALVES Double Check Valve Assembly, Size 1/2 In. (4ALF103A2F)
- SPEARS Backwater Valve, 4 In., PVC, 120 Deg F (S475P-AK)
- Apollo Valves Backflow Preventers