Shop All Backflow Preventers
Apollo Valves
Double Check Valve Assembly, Size 2 In.
Mfr # 4ALF108A2F
Zoro # G5151632
product price: $760.99
/ea
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 5 3/8 in
- Pipe Size 2"
- Length 21 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 4ALF108A2F
- Zoro # G5151632
- UPC # 670750109430
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 5 3/8 in |
Pipe Size | 2" |
Length | 21 1/8 in |
Height | 5 in |
Size | 2 in |
Details
Item | Double Check Valve Assembly |
Body Material | Lead Free Bronze |
Temp. Range | 33 Degrees to 180 Degrees F |
Series | Apollo 4ALF-100 |
Max. Pressure | 175 psi |
Standards | CSA, IAPMO, Meets USC |
Max. Temp. | 180 Degrees F |
Connection | FNPT |
Valve Model Feature | Ball Valve |
Brand & Series | APOLLO 4ALF-100 |
Material of Construction | Lead-Free Bronze |
Description
Double Check Valve Assembly, Series Apollo 4ALF-100, Size 2 in, Connection FNPT, Body Material Lead Free Bronze, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 5 3/8 in, Length 21 1/8 in, Height 5 in, Standards CSA, IAPMO, Meets USC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STIEBEL ELTRON 240VAC, Both Electric Tankless Water Heater, Undersink, 100 Degrees F, 3500 W, 1 Phase (Mini-E 4-2)
- PARKER 3/8" Compression Tube Support (P6TS4)
- KOHLER Assembly, Spout (1142457-BN)
- AMERICAN STANDARD Hand Spray And Hose, For Use w/2TGZ4 (M953667-0020A)
- APOLLO VALVES Double Check Valve Assembly, Size 1 In. (4ALF105A2F)
- APOLLO VALVES Dual Check Backflow Preventer, 3/8 in (4C10202A)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4A206A2F)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF203A2F)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF207T2F)
- APOLLO VALVES Backflow, NPT x NPT, 3/4in, Forged Brass (4A4A44AM)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4A204A2F)
- Apollo Valves Backflow Preventers