Shop All Backflow Preventers
Apollo Valves
Double Check Valve Assembly, Size 1/2 In.
Mfr # 4ALF103A2F
Zoro # G5151587
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 2-1/2"
- Pipe Size 1/2"
- Standards Meets USC, IAPMO, CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 4ALF103A2F
- Zoro # G5151587
- UPC # 670750109249
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 2-1/2" |
Pipe Size | 1/2" |
Height | 3-1/4" |
Size | 1/2" |
Length | 10-7/8" |
Details
Item | Double Check Valve Assembly |
Body Material | Lead Free Bronze |
Temp. Range | 33 Degrees to 180 Degrees F |
Standards | Meets USC, IAPMO, CSA |
Series | Apollo 4ALF-100 |
Max. Pressure | 175 psi |
Max. Temp. | 180 Degrees F |
Connection | FNPT |
Material of Construction | Lead-Free Bronze |
Valve Model Feature | Ball Valve |
Brand & Series | APOLLO 4ALF-100 |
Description
Double Check Valve Assembly, Series Apollo 4ALF-100, Size 1/2 in, Connection FNPT, Body Material Lead Free Bronze, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 2 1/2 in, Length 11 in, Height 3 1/4 in, Standards CSA, IAPMO, Meets USC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SC8210G094)
- RINNAI I-Series Solo Prim Sec Heating Kit (807000213)
- ZORO SELECT 2" x 3/8" MNPT x FNPT SS Hex Reducing Bushing (4381035100)
- ZORO SELECT 1/8" x 3" Black Pipe Nipple Sch 40 (5P609)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4A207A2F)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF205A2F)
- APOLLO VALVES Double Check Backflow Preventer, 3/4 in (4A104A2F)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4A204A2F)
- APOLLO VALVES Backflow, NPT x NPT, 3/4in, Forged Brass (4A4A44AM)
- APOLLO VALVES Double Check Valve Assembly, NPT (4ALF106A2F)
- ZURN Reduced Pressure Zone Backflow Preventer (112-375)
- Apollo Valves Backflow Preventers