Shop All Backflow Preventers
Apollo Valves
Double Check Valve Assembly, NPT
Mfr # 4ALF106A2F
Zoro # G5151666
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 4 3/4 in
- Pipe Size 1-1/4"
- Length 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 4ALF106A2F
- Zoro # G5151666
- UPC # 670750109362
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 4 3/4 in |
Pipe Size | 1-1/4" |
Length | 18 5/8 in |
Size | 1 1/4 in |
Height | 4 1/2 in |
Details
Item | Double Check Valve Assembly |
Body Material | Lead Free Bronze |
Temp. Range | 33 Degrees to 180 Degrees F |
Standards | CSA, IAPMO, Meets USC |
Max. Temp. | 180 Degrees F |
Max. Pressure | 175 psi |
Series | Apollo 4ALF-100 |
Connection | FNPT |
Material of Construction | Lead-Free Bronze |
Valve Model Feature | Ball Valve |
Brand & Series | APOLLO 4ALF-100 |
Description
Double Check Valve Assembly, Series Apollo 4ALF-100, Size 1 1/4 in, Connection FNPT, Body Material Lead Free Bronze, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 4 3/4 in, Length 18 5/8 in, Height 4 1/2 in, Standards CSA, IAPMO, Meets USC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hot/Cold Handle, Plastic Material (32844)
- NIBCO 3/8" NOM C Copper Tee (C611 3/8)
- SUNTEC R753Nl 220V Non-Delay Solenoid (R753NL)
- PROSOURCE Sink Stopper White 5In (PMB-102-3L)
- APOLLO VALVES Double Check Backflow Preventer, 2 in (4A108A2F)
- APOLLO VALVES Backflow Valve, Forged Brass, 1/2" Size (4ALF4A33AM)
- APOLLO VALVES Double Check Valve Assembly, Size 2 In. (4ALF108A2F)
- APOLLO VALVES Double Check Backflow Preventer, 3/4 in (4A104A2F)
- APOLLO VALVES Double Check Backflow Preventer, 1 in (4A105A2F)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF204A2F)
- ZURN W/Bv W/Str Lead Free 1/2" 975Xl2 (12-975XL2S)
- Apollo Valves Backflow Preventers