Shop All Backflow Preventers
Apollo Valves
Double Check Backflow Preventer, 3/4 in
Mfr # 4A104A2F
Zoro # G509944130
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze C84400
- Temp. Range 33 Degrees F to 180 Degrees F
- Width 3 in
- Connection NPS
- Standards ASSE 1015, AWWA C510, CSA, IAPMO, UL, ULC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 4A104A2F
- Zoro # G509944130
- UPC # 670750109027
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 3 in |
Size | 3/4 in |
Length | 12 5/8 in |
Details
Item | Double Check Valve Backflow Assembly |
Body Material | Bronze C84400 |
Temp. Range | 33 Degrees F to 180 Degrees F |
Connection | NPS |
Standards | ASSE 1015, AWWA C510, CSA, IAPMO, UL, ULC |
Max. Pressure | 175 psi |
Max. Temp. | 180 Degrees F |
Features | 5 Year Warranty, Ball Valve Shut-offs with SS Handles and Nuts Standard, Chloramine-Resistant Elastomers, Compact, Yet Easy to Maintain, Corrosion Resistant, Designed, Cast, Machined, Assembled and Tested in the USA, Low Pressure Loss, No Special Tools Required, Threaded Testcock Protectors, Top Access for Fast Testing and Maintenance |
Compliance | ASSE 1015, AWWA C510, CSA, IAPMO, UL, ULC |
Description
Double Check Valve Backflow Assembly, Size 3/4 in, Connection NPS, Body Material Bronze C84400, Temp. Range 33 Degrees F to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 3 in, Length 12 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON E-Series, MNPT 3/4", Plug 3/4", BR (E6M6-B)
- RIOBEL Wall Mount Widespread Valve (RH360)
- ZURN 2" Pipe Dia. PVC, Nickel Bronze Floor Drain (FD2220-PV2-NT)
- B & K COUPLE COMP GALV 2""X3"" (160-008)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4A204A2F)
- APOLLO VALVES Double Check Backflow Preventer, 1 in (4A105A2F)
- APOLLO VALVES Double Check Valve Assembly, Size 2 In. (4ALF108A2F)
- APOLLO VALVES Double Check Backflow Preventer, 2 in (4A108A2F)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF204A2F)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF207T2F)
- WATTS Backflow Preventer, Size 1", 175 psi (1 009M2-QT)
- Apollo Valves Valves