Shop All Valve Accessories
Apollo Valves
Air Gap Drain Kit, 3/4 to 1 In, Threaded
Mfr # AGD401
Zoro # G2679862
original price:
$215.80
70% off
new price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4 in to 1 in
- For Use With Mfr. 40207T2
- Length 5 1/8 in
- Connection Type Threaded
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # AGD401
- Zoro # G2679862
- UPC # 670750443534
- Country of Origin United States
- Category Valve Accessories
Dimensions
Size | 3/4 in to 1 in |
Length | 5 1/8 in |
Width | 4 in |
Details
Item | Air Gap Drain Kit |
For Use With | Mfr. 40207T2 |
Connection Type | Threaded |
Temp. Range | 33 Degrees to 180 Degrees F |
Max. Pressure | 175 psi |
Material of Construction | ABS |
Standards | FCCCHR, USC |
Accessory Type | Air Gap Drain Kit |
Description
Air Gap Drain Kit, For Use With Mfr. 40207T2, Size 3/4 in to 1 in, Connection Type Threaded, Length 5 1/8 in, Width 4 in, Material of Construction ABS, Max. Pressure 175 psi, Temp. Range 33 Degrees to 180 Degrees F, Standards FCCCHR, USC
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL Insulation Sheet, Polyolefin, 36 in x 48 in, 3/4 in Wall, Black (6ZRFG3X4068)
- ZORO SELECT 3/16" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACT4)
- BASICWISE White Bathroom Storage Cabinet with 2 Doors and 2 Open Shelves for Bedroom, Bathroom, and Vanity (QI004025.WT)
- CHICAGO FAUCET Pre-Pack, Undermount Center (172-PPJKNF)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, WHT (78217203)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217302)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217502)
- APOLLO VALVES Air Gap Drain Kit, 1/2 to1 In, ABS Plastic (AGD4A1)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217902)
- APOLLO VALVES Stem Extension, For 94ALF-106-01A, 2-1/2In (78217501)
- ZURN Number 1 Check Assembly Repair Kit (3712-300)
- Apollo Valves Valves