Shop All Valve Accessories
Apollo Valves
Air Gap Drain Kit, 2 In, NPT, ABS Plastic
Mfr # AGD4A2
Zoro # G5379114
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- For Use With 4A RPZ 2 in
- Temp. Range 33 Degrees to 180 Degrees F
- Standards ARRA
- Material of Construction ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # AGD4A2
- Zoro # G5379114
- UPC # 670750384110
- Country of Origin United States
- Category Valve Accessories
Dimensions
Size | 2 in |
Details
Item | Air Gap Drain Kit |
For Use With | 4A RPZ 2 in |
Temp. Range | 33 Degrees to 180 Degrees F |
Standards | ARRA |
Material of Construction | ABS Plastic |
Connection Type | NPT |
Accessory Type | Air Gap Drain Kit |
Description
Air Gap Drain Kit, For Use With 4A RPZ 2 in, Size 2 in, Connection Type NPT, Material of Construction ABS Plastic, Temp. Range 33 Degrees to 180 Degrees F, Standards ARRA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flush Valve, Plastic, White (40053)
- DORMONT Gas Safety Kit, 1 x48 In L, 334,000 BTU (16100BPQR48)
- DELTA Escutcheon, 3 Hole, Pull, Out Kitchen (RP44645AR)
- VIEGA Viega ProPress 90 street elbow, 2" x 2" (77072)
- APOLLO VALVES Stem Extension, For 94ALF-105-01A, 1 In. (78217401)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, WHT (78217203)
- APOLLO VALVES Air Gap Drain Kit, NPT, ABS Plastic (AGD4A112)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217502)
- APOLLO VALVES Air Gap Drain Kit, 1/2 to1 In, ABS Plastic (AGD4A1)
- APOLLO VALVES Stem Extension, For 94ALF-107-01A, 1-1/2In (78217601)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217802)
- Apollo Valves Valve Accessories