Shop All Backflow Preventers
Apollo Valves
Air Gap Drain, FNPT
Mfr # AGD4A6
Zoro # G509534584
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- For Use With 4A/4AN Series
- Size 2 1/2 in, 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # AGD4A6
- Zoro # G509534584
- UPC # 670750038884
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Size | 2 1/2 in, 6 in |
Details
Item | Series Air Gap Drain 4A |
Connection Type | FNPT |
For Use With | 4A/4AN Series |
Description
Series Air Gap Drain 4A, For Use With 4A/4AN Series, Size 2 1/2 in, 6 in, Connection Type FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPC Coupling Copper Cxc 2In (30966)
- ZORO SELECT 1/2" MNPT x 1" TOE Stainless Steel Pipe Nipple Sch 40 (T6WND1)
- DELTA Cartridge, ForTub and Shower (RP47201)
- PFISTER Single Handle 2 Hole Contempra Shower Trim, Brushed Gold, Brushed Gold (LG89-7NCBG)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF207T2F)
- APOLLO VALVES Double Check Valve Assembly, Size 1 In. (4ALF105A2F)
- APOLLO VALVES Dual Check Backflow Preventer, 3/8 in (4C10202A)
- APOLLO VALVES Double Check Valve Assembly, NPT (4ALF107A2)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF208T2F)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF204A2F)
- WATTS Backflow Preventer, High Investment Level (3/4 LF919-QT-S-FS)
- Apollo Valves Backflow Preventers