Shop All Air Cocks
This Product is Discontinued
Apollo Valves
Air Cock, FNPT x FNPT, Size 1/4 In. (Discontinued)
Mfr # 4144001
Zoro # G3086255
This Product is Discontinued
Key Features
- Connection Type FNPT x FNPT
- Pipe Size 1/4"
- Body Material Brass
- Handle Type Lever
- Max. Pressure 80 PSIG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # 4144001
- Zoro # G3086255
- UPC # 670750576799
- Country of Origin United States
- Category Air Cocks
Dimensions
Pipe Size | 1/4" |
Hose Inside Dia. | None |
Pipe Size - Valves | 1/4" |
Details
Item | Air Cock |
Connection Type | FNPT x FNPT |
Body Material | Brass |
Handle Type | Lever |
Max. Pressure | 80 PSIG |
Bottom Type | Spring |
Temp. Range | -20 Degrees to 500 Degrees F |
Description
Air Cock, Pipe Size 1/4 In., Connection Type FNPT x FNPT, Handle Type Lever, Body Material Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.