Shop All Relief Valves
Apollo Valves
Adjustable Relief Valve, 1/2 In, 250 psi
Mfr # 1650160
Zoro # G2727672
original price:
$48.55
10% off
new price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Outlet Size 1/2"
- Body Material Cast Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 1650160
- Zoro # G2727672
- UPC # 670750500923
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Overall Height | 4 1/8 in |
Details
Body Material | Cast Bronze |
Item | Adjustable Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Disc Material | PTFE |
Seat Material | PTFE |
Pressure Range | 250 to 600 psi |
Factory Set Pressure | 250 psi |
Application | Agricultural Sprayers and Simple Commercial or Industrial Pressurized Systems |
Temp. Range | 0 Degrees to 200 Degrees F |
Spring Material | Stainless Steel |
Test Lever | No |
Description
Adjustable Relief Valve, Body Material Cast Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Factory Set Pressure 250 psi, Pressure Range 250 to 600 psi, Disc Material PTFE, Overall Height 4 1/8 in, Application Agricultural Sprayers and Simple Commercial or Industrial Pressurized Systems, Seat Material PTFE, Spring Material Stainless Steel, Temp. Range 0 Degrees to 200 Degrees F, Test Lever No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT x MNPT Stainless Steel Mini Ball Valve Inline (G-SSMM-50NL)
- T&S BRASS Elbow, Nozzle (90 Degree) (000082-40)
- RHEEM Ring, Seal (SP230090)
- COLDER 1/8" Barb x Insert Coupler (PMC220212)
- APOLLO VALVES Adjustable Relief Valve, 1/2 In, 60 psi (1650125)
- APOLLO VALVES POP Safety Valve, 1 x 1-1/2 In, 100 psi (541FEBKMAA0100)
- APOLLO VALVES Safety Relief Valve, 2-1/2In, 15psi, Bronze (1420608)
- APOLLO VALVES Safety Relief Valve, 3/4 In, 125 psi (1740203)
- APOLLO VALVES Safety Relief Valve, 1-1/4 In, 150 psi (1060634)
- APOLLO VALVES T and P Relief Valve, MNPT x FNPT (18C5115125)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 50 psi (69E1A1M2U1-50)
- Apollo Valves Relief Valves