Shop All Ball Valves
Apollo Valves
4" FNPT Bronze Ball Valve Inline
Mfr # 70LF10A01
Zoro # G5153023
product price: $790.99
/ea
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Bronze
- Body Style Inline
- Valve Structure 2-Piece
- Max. Steam Pressure 150 PSI WSP
- Stem Material C27450LF Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 70LF10A01
- Zoro # G5153023
- UPC # 670750509339
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 4" |
Overall Length | 3.12" |
Connection Size - Side 2 | 4 in |
Nominal Valve Size | 4 in |
Connection Size - Side 1 | 4 in |
Handle Height | 5.25 in |
Handle Length | 9.91 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Manual, 8" Mount, Commercial 1, 3 and 4 Hole Low Arc Kitchen Faucet (101LF-HDF)
- ZORO SELECT CPVC Union, Schedule 80, 2" Pipe Size, Socket x Socket (9857-375-020)
- KIPP Tube clamps flange aluminum (K0479.515)
- DANCO Faucet Stem 6N-2H Kohler (15553E)
- APOLLO VALVES 2-1/2" FNPT Bronze Ball Valve Inline (70LF10901)
- APOLLO VALVES 3" FNPT Bronze Ball Valve Inline (70LF10001)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (70-102-41)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve Inline (70LF-204-01)
- APOLLO VALVES 1-1/4" Press Brass Ball Valve Inline (77VLF14601)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (70LF10627)
- JOMAR VALVE 3" PVC Sched 80 Solvent Ball Valve (S-701)
- Apollo Valves Valves