Shop All Y & Basket Strainers
Apollo Valves
3/8", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG
Mfr # 59LF002P2
Zoro # G5274491
original price:
$59.07
31% off
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Connection Type FNPT x FNPT
- Max. Fluid Temp. 450 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Lead Free Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # 59LF002P2
- Zoro # G5274491
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 3/8" |
Height | 2" |
Width | 2-45/64" |
Length | 2-11/16" |
Mesh Size | 16 mesh |
Screen Size | 16 mesh |
Port 2 Connection Size | 3/8 in |
Port 3 Connection Size | 1/4 in |
Port 1 Connection Size | 3/8 in |
Description
Y Strainer, Pipe Size 3/8 in, Maximum Pressure at 100 deg F 400 psi @ 150 Degrees F, Length 2 3/4 in, Height 2 in, Blow Off Port 1/4 in, Screen Material 304 Stainless Steel, Mesh Size 16 mesh, Housing Material Bronze, Class 400 CWP-125 SWP, For Use With Water, Includes Screen Yes, Maximum Pressure CWP: 400 psi, SWP: 125 psi, Maximum Temperature 353 Degrees F, Micron Rating 297 micron, Port 1 Connection Size 3/8 in, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA 3/8" FNPT Nickel Brass Mini Ball Valve 3-Way (86710-06)
- ELKAY Elkay Kit - 90 Drain (98684C)
- DURAVIT Vario Connecting Bend Outlet Vertical White (8990250000)
- VIEGA Viega ProPress coupling No stop, 1-1/2" x 1-1/2" (78192)
- APOLLO VALVES 2", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF008P2PR)
- APOLLO VALVES 1-1/4", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF006P2)
- APOLLO VALVES 1/2", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF003P2PR)
- APOLLO VALVES 3", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF010P2)
- APOLLO VALVES 1-1/2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF007P2)
- APOLLO VALVES 3/4", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF004P2PR)
- STEEL & OBRIEN 100 Mesh - Long Wide Strainer Mesh, 316SS (KEM2W100-316)
- Apollo Valves Y & Basket Strainers