Shop All Ball Valves
Apollo Valves
3/8" FNPT Bronze Ball Valve Inline
Mfr # 75-102-01
Zoro # G1199046
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Body Seal Material PTFE
- Connection Type FNPT x FNPT
- Stem Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 75-102-01
- Zoro # G1199046
- UPC # 670750690938
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 4.16 in |
Handle Height | 1.81 in |
Connection Size - Side 2 | 3/8 in |
Handle Length | 3 in |
Connection Size - Side 1 | 3/8 in |
Nominal Valve Size | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Air, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Coil Copper Tubing, 3/4 in Outside Dia, 100 ft Length, Type K (KS05100)
- APOLLO BY TMG 3/4 in. x 3/4 in. PVC Slip Joint x Slip Joint Union (PVCU34)
- BRENNAN INDUSTRIES Union Tee, N2603 (N2603-03-03-03-SS)
- JAY R. SMITH MANUFACTURING Hydrant Repair Kit (HPRK-12)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (75-103-01)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (75-107-01)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (75-108-01)
- APOLLO VALVES 1-1/2" Sweat Bronze Ball Valve Inline (7020701)
- APOLLO VALVES 3/4" Sweat Brass Ball Valve Inline (94ALF-204-01A)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve 2-Way (77CLF14701A)
- LEGEND VALVE 3/4 FNPT NL TANKLESS VALVE (101-150NL)
- Apollo Valves Ball Valves