Shop All Ball Valves
Apollo Valves
3/4" Sweat Bronze Ball Valve Inline
Mfr # 8220401
Zoro # G1730671
original price:
$50.89
10% off
new price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Tube Size 3/4"
- Standards MSS-SP-110
- Ball Valve Basic Body Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 8220401
- Zoro # G1730671
- UPC # 670750727429
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Tube Size | 3/4" |
Overall Length | 6.58 in |
Handle Length | 4.87 in |
Connection Size - Side 1 | 3/4 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Three-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN One-Handle Bathroom Faucet (L64621)
- AQUATROL Safety Relief Valve, 3/4 x 1, 70 psi (740DF1M2J1-70)
- LEGEND VALVE 2-1/2 X 3/4 GALV. HEX BUSHING (352-632C)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to Pentair QC71 Single Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-8255)
- APOLLO VALVES 1/2" Sweat Bronze Ball Valve Inline (8220301)
- APOLLO VALVES 1" Sweat Bronze Ball Valve Inline (8220501)
- APOLLO VALVES 2" FNPT Bronze Ball Valve 3-Way (7060801)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (70LF-108-01)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7710401)
- APOLLO VALVES 3/4" NPT Brass Ball Valve Inline (94ALF-104-01A)
- SHARPE VALVES 1" FNPT Carbon Steel Ball Valve Inline (4352100280)
- Apollo Valves Valves