Shop All Ball Valves
Apollo Valves
3/4" Sweat Bronze Ball Valve Inline
Mfr # 70LF24401
Zoro # G5153154
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Bronze
- Body Style Inline
- Tube Size 3/4"
- Ball Valve Basic Body Material Bronze
- Port Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 70LF24401
- Zoro # G5153154
- UPC # 670750619519
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Tube Size | 3/4" |
Overall Length | 0.68" |
Nominal Valve Size | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Handle Length | 4.76 in |
Connection Size - Side 1 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Air, Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Non-Locking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nipple, Polypropylene, 1/4", Schedule 80, 300 psi Max Pressure (NIP025-SH)
- 3M AQUA-PURE Quick Connect Filter, 45 gpm, 5 Micron, 4-5/8" O.D., 20 in H (5618903)
- ZORO SELECT 3/8" FNPT Galvanized 45 Degree Elbow (5P832)
- LEGEND VALVE 1" T-408 NO LEAD GATE VALVE (104-705NL)
- APOLLO VALVES 1" Sweat Bronze Ball Valve Inline (70LF24501)
- APOLLO VALVES 2" Sweat Bronze Ball Valve Inline (70LF24801)
- APOLLO VALVES 1-1/4" Sweat Bronze Ball Valve Inline (70LF24601)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (77F10301)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (75-106-01)
- APOLLO VALVES 1" FNPT Bronze Ball Valve 3-Way (7060501)
- APACHE Full Port Brass Ball Valve, 1/4" (70009650)
- Apollo Valves Valves