Shop All Ball Valves
Apollo Valves
3/4" Sweat Bronze Ball Valve Inline
Mfr # 70LF-204-01
Zoro # G2971053
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Bronze
- Body Style Inline
- Tube Size 3/4"
- Ball Valve Basic Body Material Bronze
- Seat Material RPTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 70LF-204-01
- Zoro # G2971053
- UPC # 670750490613
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Tube Size | 3/4" |
Overall Length | 4.16 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Handle Height | 2.12 in |
Handle Length | 4.76 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Air, Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Non-Locking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 2 In. Slip x Slip Schedule 80 90 Deg. PVC Elbow 1/4 Bend (PVC 08300 2000HA)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel (13MHP2.5)
- MOEN Lever Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (L4621)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 10 Micron, 2-1/2" O.D., 20 in H (555225-75)
- APOLLO VALVES 3/8" Sweat Bronze Ball Valve Inline (70LF-202-01)
- APOLLO VALVES 1" Sweat Bronze Ball Valve Inline (70LF-205-01)
- APOLLO VALVES 1-1/4" Sweat Bronze Ball Valve Inline (70LF-206-01)
- APOLLO VALVES 1-1/2" FNPT Stainless Steel Ball Valve Inline (7610727)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (95ALF10401)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (70LF-106-01)
- APOLLO BV, 1-1/2in. NPT, BRZ, FP (77C-107-01A)
- Apollo Valves Valves