Shop All Ball Valves
Apollo Valves
3/4" Sweat Brass Ball Valve Inline
Mfr # 94ALF-204-01A
Zoro # G7483007
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Tube Size 3/4"
- Max. Pressure 600 psi CWP
- Body Seal Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 94ALF-204-01A
- Zoro # G7483007
- UPC # 670750968297
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Tube Size | 3/4" |
Overall Length | 2.75 in |
Nominal Valve Size | 3/4 in |
Handle Height | 2.14 in |
Connection Size - Side 2 | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Handle Length | 3.78 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/4" Pipe Dia., Brass, Kitchen, J-Bend (ZR364-PC)
- VIEGA Viega MegaPressG tee, 1" x 1" x 1" (25311)
- LEGEND VALVE 3/4" COPPER COUPLING (450-504)
- NIBCO 1/4" x 1/4" x 1/2" NOM C Copper Bullhead Tee (611BH 1/4X1/4X1/2)
- APOLLO VALVES 1" Sweat Brass Ball Valve Inline (94ALF-205-01A)
- APOLLO VALVES 1/2" Sweat Brass Ball Valve Inline (94ALF-203-01A)
- APOLLO VALVES 1/4" FNPT Carbon Steel Ball Valve Inline (73A10101A)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7150701)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (70LF14501)
- APOLLO VALVES 1" FNPT Bronze Ball Valve 3-Way (7060501)
- ZORO SELECT 1-1/2" FNPT Brass Ball Valve Inline (32H975)
- Apollo Valves Valves