Shop All Ball Valves
Apollo Valves
3/4" SAE Bronze Ball Valve Inline
Mfr # 7790401
Zoro # G1346633
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Stem Material brass
- Handle Type Lever
- Standards MSS-SP-110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # 7790401
- Zoro # G1346633
- UPC # 670750012815
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 3.12 in |
Connection Size - Side 1 | 3/4 in |
Nominal Valve Size | 3/4 in |
Handle Length | 4.87 in |
Handle Height | 2.12 in |
Connection Size - Side 2 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-3/8" OD Tube, Electro Galvanized Gold (100137)
- HOSE MASTER 1" Dia x 24" L 316 SS Flexible Metal Hose (GZ100SMU240)
- KOHLER Toilet Seat, Elongated, White (K-4670-CA-0)
- KISSLER Two-Handle Cartridge, Fits Delta (PB1745)
- APOLLO VALVES 1-1/2" SAE Bronze Ball Valve Inline (7790701)
- APOLLO VALVES 1" SAE Bronze Ball Valve Inline (7790501)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (701022741)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (77F10701)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (7150201)
- APOLLO VALVES 1/2" Press Brass Ball Valve Inline (77VLF14301)
- APOLLO VALVES 3/4" Sweat Brass Ball Valve Inline (94ALF-204-01A)
- Apollo Valves Ball Valves