Shop All Y & Basket Strainers
Apollo Valves
3/4", Press, Lead Free Bronze, Y Strainer, 250 psi
Mfr # 59LF004P2PR
Zoro # G5286443
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Press
- Max. Fluid Temp. 250 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Lead Free Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # 59LF004P2PR
- Zoro # G5286443
- UPC # 670750371820
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 3/4" |
Width | 6-3/32" |
Length | 6-3/32" |
Mesh Size | 20 mesh |
Screen Size | 20 mesh |
Port 3 Connection Size | 1/2 in |
Port 1 Connection Size | 3/4 in |
Port 2 Connection Size | 3/4 in |
Description
Y Strainer, Pipe Size 3/4 in, Maximum Pressure at 100 deg F 250 psi @ 250 Degrees F, Length 6 1/8 in, Blow Off Port 1/2 in, Screen Material 302 Stainless Steel, Mesh Size 20 mesh, Housing Material Bronze, Cv Flow Factor 15 gpm, For Use With Water, Includes Screen Yes, Maximum Pressure 300 psi, Maximum Temperature 250 Degrees F, Micron Rating 840 micron, Minimum Temperature 0 Degrees F, Port 1 Connection Size 3/4 in, Port 1 Connection Type Compression, Port 2 Connection Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome (EAF150-ISM)
- JONES STEPHENS Deep Cl Flange, 6", Mtl Swivel, PVC, 3"x4" (C53600)
- JOMAR VALVE 2" CPVC CTS Solvent Ball Valve (S-605)
- VALUE-TUBE Value-Tube LLDPE Tubing, 3/8" OD x 100', Natural (PE38ANA)
- APOLLO VALVES 1/4", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WSP (59LF001P2)
- APOLLO VALVES 1", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF005P2PR)
- APOLLO VALVES 2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF008P2)
- APOLLO VALVES 3/8", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF002P2)
- APOLLO VALVES 3", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF010P2)
- APOLLO VALVES 1/2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF003P2)
- BANJO 2", Stainless steel, Strainer, 80 Mesh, FKM Seals, SS, 2" (MLS222I-80V)
- Apollo Valves Y & Basket Strainers