Shop All Check Valves
Apollo Valves
3/4" Press Lead Free Bronze Swing Check Valve
Mfr # 61YLF204T1PR
Zoro # G4652295
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Press
- Connection Press
- Body Material Lead Free Bronze
- Mounting Orientation - Check Valves Horizontal, Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 61YLF204T1PR
- Zoro # G4652295
- UPC # 670750686320
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3/4" |
Overall Height | 1 29/32 in |
Size | 3/4" |
Length | 5 3/32 in |
Width | 2 15/16 in |
Pipe or Tube Size - Check Valves | 3/4 in |
Pipe or Tube Size | 3/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 3/4 in, Connection Type Press x Press, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 15 psi WSP, Seat Material RPTFE, Application - Valves General Purpose, Length 5 3/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Braided Connector, 3/8 COMPx1/2 FIPx36 L (4YKA7)
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1/2" Pipe Size (K3A542V)
- ZORO SELECT 3/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADF2)
- PARKER 0.096" Barb Brass Union 90 Degree Elbow (225-5/32)
- APOLLO VALVES 1-1/4" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10601)
- APOLLO VALVES 1" FNPT Bronze Ball Cone Spring Check Valve (6110501)
- APOLLO VALVES 3/4" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10401)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Cone Spring Check Valve (6110601)
- APOLLO VALVES 2" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10801)
- APOLLO VALVES 1/2" FNPT Bronze Ball Cone Spring Check Valve (6110301)
- SMC 1/4" One-Touch Fitting Check Valve (AKH07B-N02S)
- Apollo Valves Valves