Shop All Ball Valves
Apollo Valves
3/4" Press Brass Ball Valve Inline
Mfr # 77VLF14401
Zoro # G5273091
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Tube Size 3/4"
- Ball Material 316 stainless steel
- Connection Type Press x Press
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 77VLF14401
- Zoro # G5273091
- UPC # 670750929069
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Tube Size | 3/4" |
Overall Length | 3.63 in |
Handle Height | 1.91 in |
Connection Size - Side 2 | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Nominal Valve Size | 3/4 in |
Handle Length | 3.82 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 15 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH12FB)
- JOMAR VALVE 2" Solder Lead Free Bronze Y Check Valve (S-511G)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 3/4 In (867V-334CSR)
- ANVIL Hex Bushing, Forged Steel, 3/8 x 1/4 in (0361309123)
- APOLLO VALVES 1" Press Brass Ball Valve Inline (77VLF14501)
- APOLLO VALVES 1/2" Press Brass Ball Valve Inline (77VLF14301)
- APOLLO VALVES 1-1/2" Press Brass Ball Valve Inline (77VLF14701)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (77F10801)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (7010201)
- APOLLO VALVES 3/4" NPT Brass Ball Valve Inline (94ALF-104-01A)
- DYNAQUIP CONTROLS 1-1/4" FNPT Brass Electronic Ball Valve 2-Way (EHG26ATE25)
- Apollo Valves Valves