Shop All Ball Valves
Apollo Valves
3/4" FNPT x Hose Cap Bronze Ball Valve Inline
Mfr # 70104HC
Zoro # G2707975
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Connection Type FNPT x Hose Cap
- Valve Structure 2-Piece
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # 70104HC
- Zoro # G2707975
- UPC # 670750521713
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 3.5" |
Nominal Valve Size | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Bronze, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Suction Cup Grab Bar, 12", White & Beige (rtl13083)
- ZORO SELECT 1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADF5)
- MOEN Nori P/D Kitchen Fct Ss (87066SRS)
- ZORO SELECT Stopper, Pipe 1 1/8 To 1 1/4 In, PK5 (1PPH3)
- APOLLO VALVES 1/2" x 3/4" FNPT x Hose Cap Bronze Ball Valve Inline (70103HC)
- APOLLO VALVES 1-1/4" Press Brass Ball Valve Inline (77VLF10601)
- APOLLO VALVES 1-1/2" Press Brass Ball Valve Inline (77VLF14701)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (7010501)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (70LF-103-01)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7010410)
- CHICAGO VALVES AND CONTROLS 2", FNPT Unibody Stainless Steel Ball Valve (1266R020)
- Apollo Valves Ball Valves