Shop All Check Valves
Apollo Valves
3/4" FNPT Lead Free Bronze Ball Cone Check Valve
Mfr # 61LF50401
Zoro # G5298806
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Hex Size 1 3/25"
- Connection Type FNPT
- Connection FNPT
- Body Material Lead Free Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 61LF50401
- Zoro # G5298806
- UPC # 670750349614
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3/4" |
Hex Size | 1 3/25" |
Size | 3/4" |
Width | 1 3/25 in |
Overall Height | 1 3/25 in |
Pipe or Tube Size - Check Valves | 3/4 in |
Length | 2 7/8 in |
Pipe or Tube Size | 3/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Bronze, Pipe or Tube Size 3/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves 15 psi WSP, Seat Material EPDM, Spring Material Stainless Steel, Flow - Valves 3.53 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 2" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331038208)
- ZORO SELECT Flexible Coupling, For Pipe Size 8" x 4" (1056-84)
- KOHLER Stonewood Quiet-Close Round-Front Toilet Seat (20467-96)
- DANCO Stem Crane 5A-1C Ll (9D0015120E)
- APOLLO VALVES 3" FNPT Bronze Ball Cone Spring Check Valve (6110001)
- APOLLO VALVES 1/2" Press Lead Free Bronze Ball Cone Check Valve (61LF10301PR)
- APOLLO VALVES 2" FNPT Bronze Ball Cone Spring Check Valve (6110801)
- APOLLO VALVES 3/4" FNPT Bronze Dual Check Valve (4ALF3A44A)
- APOLLO VALVES 3/4" FNPT Stainless Steel Ball Cone Spring Check Valve (6210401)
- APOLLO VALVES 1" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10501)
- BASIKS Check Valve, CPVC, 3", EPDM, Threaded (TBC360-300EPT-CP)
- Apollo Valves Check Valves