Shop All Ball Valves
Apollo Valves
3/4" FNPT Bronze Ball Valve Inline Single Union
Mfr # 7030401
Zoro # G3299886
original price:
$71.10
7% off
new price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline Single Union
- Features Heavy Pattern Construction
- Handle Material Zinc Plated Steel with Vinyl Grip
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 7030401
- Zoro # G3299886
- UPC # 670750669606
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 3.96 in |
Handle Length | 4.87 in |
Handle Height | 2.12 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" T-1002LD BALL VALVE (101-612)
- MOEN Diverter Spouts (172656)
- SMITH-BLAIR Repair Clamp, Iron, 10 In Pipe, 2 In Out (31500111014000 IP)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/4 in x 1 in Pipe Size (429168)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline Single Union (7030801)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline Single Union (7030701)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline Single Union (7030501)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (70LF-104-01)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (7710801)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (7014264)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q021N06112)
- Apollo Valves Ball Valves