Shop All Ball Valves
Apollo Valves
3/4" FNPT Bronze Ball Valve Inline
Mfr # 95ALF10401
Zoro # G5286197
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Bronze
- Body Style Inline
- Standards NSF 61-8
- Features Blue Hang Tag, White Grip
- Ball Material Lead Free Chrome Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 95ALF10401
- Zoro # G5286197
- UPC # 670750980183
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 3.12 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, Pipe Connection Type FNPT x FNPT, Pipe Size 3/4 in, Overall Length 3.94 in, Maximum Operating Pressure 600 psi, Max. Media Temperature 250 Degrees F, Handle Type Lever, Handle Material Zinc-Plated Steel, Standards CRN, Material Quality C27451 (Lead-Free), NSF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch PVC Threaded Cap SCH 40 (8113724)
- BK RESOURCES Workforce Standard Duty Faucet, 6" Swing Spout, 8" O.C. Splash Mount (BKF-8W-6-G)
- LEGEND VALVE 1-1/2" T-710 S.S. BALL VALVE (113-127)
- STREAMLINE 2" x 2" x 1/2" NOM C Copper Reducing Tee (W 40107)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (95ALF10501)
- APOLLO VALVES 2" FNPT Bronze Ball Valve 3-Way (7060801)
- APOLLO VALVES 1-1/4" FNPT Bronze Gas Ball Valve Inline (8010601)
- APOLLO VALVES 3/8" FNPT x MNPT Bronze Ball Valve Inline (7080201)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (70-108-41)
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Bronze (77WLF10401A)
- PROLINE 1 In. S X 1 In. S PVC Quarter Turn Ball Valve (107-605)
- Apollo Valves Ball Valves