Shop All Ball Valves
Apollo Valves
3/4" FNPT Bronze Ball Valve Inline
Mfr # 70LF10410
Zoro # G6117702
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Bronze
- Body Style Inline
- Standards CA AB 1953, VT S.152
- Seat Material RPTFE
- Ball Valve Basic Body Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # 70LF10410
- Zoro # G6117702
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 3 in |
Connection Size - Side 1 | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Handle Length | 4.87 in |
Nominal Valve Size | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Non-Locking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Shower Arm 1/2", Polished Chrome (Z7000-A1)
- JONES STEPHENS Ceramic Stem F/Glacier Bay Hot (C07626)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 4 in x 2 1/2 in Pipe Size (438421)
- DIXON EZ Cam and Groove Coupler Weld, 2", SS (RDWSP200EZ)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (70LF10310)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (7010601)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (75-107-41)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve Inline (82LF20401)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve 3-Way (7060601)
- APOLLO VALVES 1-1/2" Sweat Bronze Ball Valve Inline (82LF20701)
- DIXON SS Ball Valve Full Port, LocKing, 1/4" (SSLBV25)
- Apollo Valves Ball Valves