Shop All Ball Valves
Apollo Valves
3/4" FNPT Bronze Ball Valve Inline
Mfr # 7014464
Zoro # G0674816
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Port Standard
- Connection Type FNPT x FNPT
- Compliance ISO 9001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 7014464
- Zoro # G0674816
- UPC # 670750660405
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 3.0 in |
Connection Size - Side 1 | 3/4 in |
Handle Length | 4.76 in |
Connection Size - Side 2 | 3/4 in |
Nominal Valve Size | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVATTO 6-inch Bathroom Faucet Deck Plate, Matte Black (D2-MB)
- SHOWERSCAPE Vintage 59" Shower Hose, Oil Rubbed Bronze (ABT1030A5)
- PFISTER Pfister 0X8 Valve Stem Assembly (971-2500)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (305-CP)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (7014164)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (7014564)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (7014664)
- APOLLO VALVES 2" FNPT Bronze Ball Valve 3-Way (7060801)
- APOLLO VALVES Ball Valve, 1/4 in Pipe, Full Port, 600 psi CWP, Lever Handle, FNPT, Chrome Plated Brass (94A10101)
- APOLLO VALVES 1/2" Sweat x Hose Cap Bronze Ball Valve Inline (70LF203HC)
- LEGEND VALVE 1" S-1001 NO LEAD CXC FP BV (101-045NL)
- Apollo Valves Valves