Shop All Ball Valves
Apollo Valves
3/4" FNPT Bronze Ball Valve Inline
Mfr # 7010427
Zoro # G0298252
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Ball Valve Basic Body Material Bronze
- Valve Structure 2-Piece
- Temp. Range -20 Degrees to 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 7010427
- Zoro # G0298252
- UPC # 670750652356
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 6.37" |
Connection Size - Side 1 | 3/4 in |
Handle Length | 5.28 in |
Connection Size - Side 2 | 3/4 in |
Nominal Valve Size | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Elg Cfwc Ec Mwd Seat Biscuit, With Cover, Enameled Wood, Elongated (7B1500EC 346)
- KOHLER Flush Valve Kit 1.28 (1421078)
- THRIFCO PLUMBING Phylrich Ceramic Cartirdge -Cold (4402657)
- GINGER Single Robe Hook in Polished Nickel (5310/PN)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (7010327)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (7010127)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7010727)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (75-103-41)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (8210301)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve 2-Way (77C10201A)
- B & K Ball Valve Hd 1/2Swt (107-843NL)
- Apollo Valves Ball Valves