Shop All Ball Valves
Apollo Valves
3/4" FNPT Bronze Ball Valve 3-Way
Mfr # 7060401
Zoro # G0813836
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style 3-Way
- Stem Material Brass
- Standards MSS-SP-110
- Max. Pressure 400 psi CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 7060401
- Zoro # G0813836
- UPC # 670750673597
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 7.4 in |
Outlet Connection Size - Side 1 | 3/4 in |
Handle Height | 2.12 in |
Inlet Connection Size | 3/4 in |
Handle Length | 4.87 in |
Outlet Connection Size - Side 2 | 3/4 in |
Inlet Connection Height | 1.62 in |
Nominal Valve Size | 3/4 in |
Description
Manual Three-Way Ball Valve, Body Material Bronze, Valve Construction Two-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 3/4 in, Inlet Connection Size 3/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Not Applicable, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3/4 in, Outlet Connection Gender - Side 1 Female
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Ctionset Wwc Pe-Hd/Pp D90/45 L18.5 W/Rcr (152.404.11.1)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 2-1/2 in Pipe Size (435025)
- ZORO SELECT 3/4" Female NPSC x Female NPSC Steel Merchant Coupling Class 150 (71104)
- LEGEND VALVE 1-1/2 X 1-1/4 BLK HEX BUSHING (350-624)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve 3-Way (7060601)
- APOLLO VALVES 2" FNPT Bronze Ball Valve 3-Way (7060801)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve 3-Way (7060301)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve Inline (70LF-204-01)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve 2-Way (77CLF10201A)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (70LF-107-01)
- GF PIPING SYSTEMS 1-1/2" Socket PVC Ball Valve Inline True Union (161546346)
- Apollo Valves Valves