Shop All Ball Valves
Apollo Valves
3" Press Brass Ball Valve Inline
Mfr # 77VLF14001
Zoro # G5273012
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Tube Size 3"
- Max. Steam Pressure 15 psi WSP
- Port Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 77VLF14001
- Zoro # G5273012
- UPC # 670750928888
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Tube Size | 3" |
Overall Length | 9.0 in |
Handle Height | 5.02 in |
Connection Size - Side 1 | 3 in |
Handle Length | 9.92 in |
Nominal Valve Size | 3 in |
Connection Size - Side 2 | 3 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 15 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT x MNPT Brass Ball Valve Inline (G-BVRM-18MF)
- JOMAR VALVE Brass Ball Valve, NPT, 11/4" latch lock (JF-100T-LH)
- CHARLOTTE PIPE AND FOUNDRY TEE DBL SAN PVC 3X3X3X3"" (PVC004281000)
- SMITH-COOPER 3/4" MNPT x 7" TBE Brass Pipe Nipple Sch 40 (4385011720)
- APOLLO VALVES 4" Press Brass Ball Valve Inline (77VLF14A01)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve 2-Way (77C10327A)
- APOLLO VALVES Ball Valve, 1/4 in Pipe, Full Port, 600 psi CWP, Lever Handle, FNPT, Chrome Plated Brass (94A10101)
- APOLLO VALVES 2" Sweat Brass Ball Valve Inline (94A20801)
- APOLLO VALVES 3/8" Sweat Bronze Ball Valve 2-Way (77C20201A)
- APOLLO VALVES 2-1/2" FNPT Brass Ball Valve Inline (94A10901)
- ASAHI 1/4" MNPT x Barb PVC Ball Valve 2-Way (1078002)
- Apollo Valves Valves