Shop All Y & Basket Strainers
Apollo Valves
3", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG
Mfr # 59LF010P2
Zoro # G5274263
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type FNPT x FNPT
- Max. Fluid Temp. 450 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Lead Free Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 59LF010P2
- Zoro # G5274263
- UPC # 670750872884
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 3" |
Height | 6-7/8" |
Width | 9-1/8" |
Length | 9" |
Mesh Size | 20 mesh |
Screen Size | 20 mesh |
Port 2 Connection Size | 3 in |
Port 3 Connection Size | 1 1/2 in |
Port 1 Connection Size | 3 in |
Description
Y Strainer, Pipe Size 3 in, Maximum Pressure at 100 deg F 400 psi @ 150 Degrees F, Length 9 in, Height 6 7/8 in, Blow Off Port 1 1/2 in, Screen Material 304 Stainless Steel, Mesh Size 20 mesh, Housing Material Bronze, Class 400 CWP-125 SWP, For Use With Water, Includes Screen Yes, Maximum Pressure CWP: 400 psi, SWP: 125 psi, Maximum Temperature 353 Degrees F, Micron Rating 840 micron, Port 1 Connection Size 3 in, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Size 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1-1/2" MNPT x FNPT 316 SS Hex Bushing (600B113N020112)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 2 in Pipe Size (436020)
- DIXON Adapter, 3 In, 125 psi, Male Adapter x MNPT (G300-F-BR)
- FISHER MFG Stem Kit-Lh (3000-0001)
- APOLLO VALVES 1-1/4", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF006P2PR)
- APOLLO VALVES 1", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF005P2)
- APOLLO VALVES 3/4", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF004P2)
- APOLLO VALVES 2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF008P2)
- APOLLO VALVES 1-1/4", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF006P2)
- APOLLO VALVES 1/2", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF003P2PR)
- LEGEND VALVE 1/4 T15 NO LEAD BZE Y-STRAINER (105-501NL)
- Apollo Valves Y & Basket Strainers