Shop All Ball Valves
Apollo Valves
2" Sweat Bronze Ball Valve Inline
Mfr # 82LF20801
Zoro # G5274446
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Bronze
- Body Style Inline
- Tube Size 2"
- Max. Pressure 600 psi CWP
- Connection Type Sweat x Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 82LF20801
- Zoro # G5274446
- UPC # 670750771378
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Tube Size | 2" |
Overall Length | 6.03" |
Nominal Valve Size | 2 in |
Connection Size - Side 2 | 2 in |
Handle Height | 3.68 in |
Handle Length | 8 in |
Connection Size - Side 1 | 2 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Water, Valve Construction Three-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (861-178)
- DELTA Delta Commercial Demd: Electronic Solar Bathroom Faucet (DEMD-320LF)
- TINKERTOOLS 43505 Closet Flange With T Cap - 3 x 4 (TI415853)
- DELTA Essa Voiceiq Single Handle Pull-Down Faucet With Touch20 Technology (9113TV-BL-DST)
- APOLLO VALVES 1-1/4" Sweat Bronze Ball Valve Inline (82LF20601)
- APOLLO VALVES 1-1/2" Sweat Bronze Ball Valve Inline (82LF20701)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve Inline (82LF20401)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7010727)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (70LF14701)
- APOLLO VALVES 3/4" Sweat x Hose Cap Bronze Ball Valve Inline (70LF204HC)
- ASAHI 1-1/2" Socket x Thread PVC Ball Valve 2-Way (1605015)
- Apollo Valves Ball Valves