Shop All Ball Valves
Apollo Valves
2" Sweat Bronze Ball Valve Inline
Mfr # 70LF24801
Zoro # G5153084
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Bronze
- Body Style Inline
- Tube Size 2"
- Valve Structure 2-Piece
- Max. Pressure 600 psi CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 70LF24801
- Zoro # G5153084
- UPC # 670750770401
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Tube Size | 2" |
Overall Length | 1.5 in |
Connection Size - Side 1 | 2 in |
Handle Length | 7.75 in |
Nominal Valve Size | 2 in |
Connection Size - Side 2 | 2 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Air, Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" x 2" 316 SS NIPPLE (316-042)
- HAUSEN 1/2-inch PEX Barb x 3/8-inch Compression Outlet 1/4-Turn Angle Water Stop; cUPC/ANSI/NSF Certified (HA-SS102-1)
- MOEN Thin Sink Flange Gasket (3-Bolt Mount & Ez Mount) (186714)
- DANCO Dual Flush Converter Kit (HYR270)
- APOLLO VALVES 1-1/4" Sweat Bronze Ball Valve Inline (70LF24601)
- APOLLO VALVES 2-1/2" Sweat Bronze Ball Valve Inline (70LF24901)
- APOLLO VALVES 1-1/2" Sweat Bronze Ball Valve Inline (70LF24701)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (7010601)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve 2-Way (77C10401A)
- APOLLO VALVES 1/2" Sweat Brass Ball Valve Inline (95ALF20301)
- MILWAUKEE VALVE 2-1/2" Press Brass Ball Valve Inline (BA-480B - 212)
- Apollo Valves Ball Valves