Shop All Ball Valves
Apollo Valves
2" Sweat Bronze Ball Valve Inline
Mfr # 7020801
Zoro # G1207683
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Tube Size 2"
- Stem Type Blowout Proof
- Standards MSS SP-110, ASTM B16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # 7020801
- Zoro # G1207683
- UPC # 670750666490
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Tube Size | 2" |
Overall Length | 6.37" |
Nominal Valve Size | 2 in |
Connection Size - Side 2 | 2 in |
Handle Height | 3.25 in |
Connection Size - Side 1 | 2 in |
Handle Length | 7.75 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Air, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducing Coupling, Schedule SDR-11, 3/4" x 1/2" Pipe Size, CTS Spigot x CTS Hub (4129-101)
- VIEGA Viega MegaPressG tee, 2" x 2" x 1-1/4" (25396)
- SPEAKMAN 3 Way Ball Valve For Heat Traced Showers (RPG20-2000)
- SMITH-COOPER Globe Valve, 1/2", 316, Thrd 200 (4373002060)
- APOLLO VALVES 1-1/2" Sweat Bronze Ball Valve Inline (7020701)
- APOLLO VALVES 1/2" Sweat Bronze Ball Valve Inline (7020301)
- APOLLO VALVES 1-1/4" Sweat Bronze Ball Valve Inline (7020601)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (77F14A01)
- APOLLO VALVES 1-1/4" Sweat Brass Ball Valve Inline (94ALF-206-01A)
- APOLLO VALVES Ball Valve with access port (V34501)
- CHICAGO VALVES AND CONTROLS 3", Full Port Flanged Stainless Steel Ball Valve Inline (8266RTM1030)
- Apollo Valves Ball Valves