Shop All Y & Basket Strainers
Apollo Valves
2", Press, Lead Free Bronze, Y Strainer, 250 psi
Mfr # 59LF008P2PR
Zoro # G5273134
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Press
- Max. Fluid Temp. 250 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Lead Free Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 59LF008P2PR
- Zoro # G5273134
- UPC # 670750371868
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 2" |
Length | 10-25/64" |
Width | 10-13/32" |
Mesh Size | 20 mesh |
Screen Size | 20 mesh |
Port 2 Connection Size | 2 in |
Port 1 Connection Size | 2 in |
Port 3 Connection Size | 1 1/4 in |
Description
Y Strainer, Pipe Size 2 in, Maximum Pressure at 100 deg F 250 psi @ 250 Degrees F, Length 10 3/8 in, Blow Off Port 1 1/4 in, Screen Material 302 Stainless Steel, Mesh Size 20 mesh, Housing Material Bronze, Cv Flow Factor 99 gpm, For Use With Water, Includes Screen Yes, Maximum Pressure 300 psi, Maximum Temperature 250 Degrees F, Micron Rating 840 micron, Minimum Temperature 0 Degrees F, Port 1 Connection Size 2 in, Port 1 Connection Type Compression, Port 2 Connection Size 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Extruded Tee, FNPT, 3/4" Pipe Size 5 PK (6AYV0)
- SIOUX CHIEF SADDLE TEE PVC 3X2"" (891-0312P)
- AXION AXION® MSR Showerhead (SP829SS)
- ZORO SELECT 1/4" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (561-000P66)
- APOLLO VALVES 3/8", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF002P2)
- APOLLO VALVES 1/4", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WSP (59LF001P2)
- APOLLO VALVES 1/2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF003P2)
- APOLLO VALVES 1-1/2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF007P2)
- APOLLO VALVES 3", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF010P2)
- APOLLO VALVES 2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF008P2)
- BANJO 2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS200-50)
- Apollo Valves Y & Basket Strainers