Shop All Check Valves
Apollo Valves
2" Press Lead Free Bronze Swing Check Valve
Mfr # 61YLF208T1PR
Zoro # G4695896
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Press
- Connection Press
- Body Material Lead Free Bronze
- Max. Temp. - Valves 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # 61YLF208T1PR
- Zoro # G4695896
- UPC # 670750686498
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 2" |
Length | 8-29/32" |
Width | 5-1/4" |
Overall Height | 3-47/64" |
Pipe or Tube Size - Check Valves | 2 in |
Size | 2" |
Pipe or Tube Size | 2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 2 in, Connection Type Press x Press, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 15 psi WSP, Seat Material RPTFE, Flow - Valves 152 gpm, Application - Valves General Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (540-LDGN2AE3ABCP)
- DIXON AN Series Long Pipe Style Adapter Nipple, 2-1/2 in Nominal, MNPT x Weld End Style, Carbon Steel, Dom (A7125)
- K-FLEX USA 3-1/2" x 1-1/4" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048348)
- PARKER 1/2" Compression 90 Degree Elbow (P8EU8)
- APOLLO VALVES 1" Press Lead Free Bronze Swing Check Valve (61YLF205T1PR)
- APOLLO VALVES 2-1/2" FNPT Bronze Ball Cone Spring Check Valve (6110901)
- APOLLO VALVES 1/2" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10301)
- APOLLO VALVES 1/4" FNPT Bronze Ball Cone Spring Check Valve (6110101)
- APOLLO VALVES 1-1/4" Press Lead Free Bronze Ball Cone Check Valve (61LF10601PR)
- APOLLO VALVES 3/4" Press Lead Free Bronze Swing Check Valve (61YLF204T1PR)
- BONOMI NORTH AMERICA 2in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE (100012LF-2)
- Apollo Valves Valves