Shop All Check Valves
Apollo Valves
2" Press Lead Free Bronze Ball Cone Check Valve
Mfr # 61LF10801PR
Zoro # G4684967
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Press
- Connection Press
- Body Material Lead Free Bronze
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 61LF10801PR
- Zoro # G4684967
- UPC # 670750663772
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 2" |
Size | 2" |
Width | 9-11/16" |
Pipe or Tube Size - Check Valves | 2" |
Length | 9.7" |
Pipe or Tube Size | 2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Bronze, Pipe or Tube Size 2 in, Connection Type Press x Press, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 250 psi, Max. Steam Pressure - Valves 15 psi WSP, Seat Material RPTFE, Spring Material 316 Stainless Steel, Flow - Valves 81 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Flush Valve Kit, With Inlet Connector (Z8100-01)
- LEGEND VALVE 1/2 R670 MALE BOILER DRAIN (107-543)
- ALL-SOURCE 2 In. x 2 In. Die-Cast Slip Joint Nut (919DK)
- ZURN Flush Valve, Urinal, 1.5 GPF (Z6003-YB-YC)
- APOLLO VALVES 1" Press Lead Free Bronze Swing Check Valve (61YLF205T1PR)
- APOLLO VALVES 1" Swivel x FNPT Lead Free Bronze Dual Check Valve (4NLF3S65A)
- APOLLO VALVES 1/2" FNPT Stainless Steel Ball Cone Spring Check Valve (6210301)
- APOLLO VALVES 1/2" FNPT Cast Bronze Ball Cone Check Valve (61-503-01)
- APOLLO VALVES 1-1/4" Press Lead Free Bronze Ball Cone Check Valve (61LF10601PR)
- APOLLO VALVES 1-1/2" FNPT Stainless Steel Ball Cone Spring Check Valve (6210701)
- KECKLEY 8" Flanged Flanged Triple Duty Valve (TDV-800)
- Apollo Valves Valves