Shop All Ball Valves
Apollo Valves
2" Press Brass Ball Valve Inline
Mfr # 77VLF10801
Zoro # G5273055
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Tube Size 2"
- Stem Type Blowout Proof
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 77VLF10801
- Zoro # G5273055
- UPC # 670750208973
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Tube Size | 2" |
Overall Length | 6.57" |
Handle Length | 7.75 in |
Connection Size - Side 2 | 2 in |
Connection Size - Side 1 | 2 in |
Nominal Valve Size | 2 in |
Handle Height | 3.69 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 15 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Solenoid Unit Replacing Th559Edv427 (TH559EDV470)
- BANJO Bolt Bulkhead Tank Flange, EPDM, 5 1/2"L (BF330)
- RHEEM Gas Water Heater Control, 1/2" NPT Inlet (SP20231)
- ZORO SELECT Nipple, Schedule40, 1-39/64"ID, 304 SS, 12"L (ZUSA-PF-1570)
- APOLLO VALVES 1-1/4" Press Brass Ball Valve Inline (77VLF10601)
- APOLLO VALVES 1-1/2" Press Brass Ball Valve Inline (77VLF10701)
- APOLLO VALVES 1" Press Brass Ball Valve Inline (77VLF10501)
- APOLLO VALVES 1-1/4" FNPT x MNPT Bronze Ball Valve Inline (7080601)
- APOLLO VALVES 4" FNPT Brass Ball Valve Inline (94A10A01)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (7010201)
- BASIKS Ball Valve, Manual, CPVC, 2", EPDM, Socket (BT646-200EPS-CP)
- Apollo Valves Ball Valves