Shop All Y & Basket Strainers
Apollo Valves
2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG
Mfr # 59LF008P2
Zoro # G5274245
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type FNPT x FNPT
- Max. Fluid Temp. 450 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Lead Free Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 59LF008P2
- Zoro # G5274245
- UPC # 670750872730
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 2" |
Width | 6-3/4" |
Length | 6-21/32" |
Height | 6" |
Screen Size | 16 mesh |
Mesh Size | 16 mesh |
Port 2 Connection Size | 2 in |
Port 3 Connection Size | 1 1/4 in |
Port 1 Connection Size | 2 in |
Description
Y Strainer, Pipe Size 2 in, Maximum Pressure at 100 deg F 400 psi @ 150 Degrees F, Length 6 5/8 in, Height 6 in, Blow Off Port 1 1/4 in, Screen Material 304 Stainless Steel, Mesh Size 16 mesh, Housing Material Bronze, Class 400 CWP-125 SWP, For Use With Water, Includes Screen Yes, Maximum Pressure CWP: 400 psi, SWP: 125 psi, Maximum Temperature 353 Degrees F, Micron Rating 840 micron, Port 1 Connection Size 2 in, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Size 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Highline Tall Two-Piece Elongated 1.28 Gpf Tall Height Toilet (25224-96)
- ZORO SELECT 1-1/2" Female Coupler x Hose Shank 316 SS Coupler (3LX14)
- HOSE MASTER 3/4" Dia x 36" L SS Flexible Metal Hose (G075SM360)
- ZORO SELECT 2" Clamp x FNPT T304 SS Female Adapter (EG222.0)
- APOLLO VALVES 1-1/4", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF006P2)
- APOLLO VALVES 3/4", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF004P2PR)
- APOLLO VALVES 1/2", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF003P2PR)
- APOLLO VALVES 1", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF005P2)
- APOLLO VALVES 3", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF010P2)
- APOLLO VALVES 1/2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF003P2)
- ZURN 1-1/2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (112-SXL)
- Apollo Valves Y & Basket Strainers