Shop All Ball Valves
Apollo Valves
2" FNPT Bronze Ball Valve Inline
Mfr # 7710801
Zoro # G0476971
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Stem Material Brass
- Ball Valve Basic Body Material Bronze
- Compliance ISO 9001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 7710801
- Zoro # G0476971
- UPC # 670750704345
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 10.65 in |
Nominal Valve Size | 2 in |
Connection Size - Side 2 | 2 in |
Connection Size - Side 1 | 2 in |
Handle Length | 8 in |
Handle Height | 3.71 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Faucet Valve Cartridges, Valve Cer In-Wall (910-0300)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x MNPT, 3/4 in Pipe Size (1413-007)
- KIPP Vent Screw Without Air Filter D1=G 3/8, Form:A Thermoplastic, Without Dipstick, D=36 (K0457.136038)
- KOHLER Decorative Grid Drain Without Overflow (7107-SN)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7710401)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (7710101)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (7710601)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve 3-Way (7060701)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve 2-Way (77C10601A)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7014464)
- LEGEND VALVE 1/2" T-1960NL SWEAT x F1960 B (101-473NL)
- Apollo Valves Valves