Shop All Ball Valves
Apollo Valves
2" FNPT Bronze Ball Valve Inline
Mfr # 75-108-41
Zoro # G1157082
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Handle Material Zinc Plated Steel with Vinyl Grip
- Ball Material Chrome Plated Brass
- Valve Structure 2-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # 75-108-41
- Zoro # G1157082
- UPC # 670750691805
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 4.16" |
Nominal Valve Size | 2 in |
Connection Size - Side 1 | 2 in |
Handle Length | 5.5 in |
Connection Size - Side 2 | 2 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Air, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Check Valve, 9.75 in Overall L (30-0255)
- THRIFCO PLUMBING 1/4 X 1-1/2 Inch Brass Nipple (5319072)
- GC VALVES Rebuild kit, S21 series, 3/4" stainless, buna elastomerics, DC (KS211AF15J7EG5)
- ZURN 3" Pipe Dia. Cast Iron, Bronze IP Trap Standard (TS2900-IP3)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (75-107-41)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve 2-Way (77CLF24401A)
- APOLLO VALVES 1/2 in Ball Valve, Stainless Steel, FNPT, Inline (7610327A)
- APOLLO VALVES 1" FNPT Bronze Ball Valve 2-Way (77CLF14501A)
- APOLLO VALVES 1-1/4" FNPT Bronze Gas Ball Valve Inline (8010601)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (70-108-41)
- LEGEND VALVE 1-1/2" T-717 S.S. BALL VALVE (113-167)
- Apollo Valves Valves