Shop All Ball Valves
Apollo Valves
2" FNPT Bronze Ball Valve Inline
Mfr # 7010827
Zoro # G1331172
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Valve Structure 2-Piece
- Seat Material RPTFE
- Max. Pressure 600 psi CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # 7010827
- Zoro # G1331172
- UPC # 670750656170
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 10.34" |
Connection Size - Side 2 | 2 in |
Nominal Valve Size | 2 in |
Connection Size - Side 1 | 2 in |
Handle Length | 6.26 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTA-CLAMP 1.00 In SS Solder Joint Leak Repair Clamp (3146010030WT)
- ARROWHEAD BRASS HOSE BIBB QURT TURN 1/2"" (301LF)
- KOHLER Standard Drain With Overflow (1037023-2BL)
- VIEGA Viega MegaPressG coupling No stop, 1-1/4" x 1-1/4" (25046)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (7010327)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (7010127)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (7010527)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve 2-Way (77CLF24401A)
- APOLLO VALVES 3/4" Press Brass Ball Valve Inline (77VLF14401)
- APOLLO VALVES 1-1/2" Sweat Bronze Ball Valve Inline (82LF24701)
- LEGEND VALVE 2" P-200 NO LEAD LEGEND-PRESS (101-008NL)
- Apollo Valves Valves