Shop All Ball Valves
Apollo Valves
2" FNPT Bronze Ball Valve 2-Way
Mfr # 77C10801A
Zoro # G3956751
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Tube Size 2"
- Standards IAPMO RT/UPC-Z1157
- Seat Material RPTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 77C10801A
- Zoro # G3956751
- UPC # 670750351044
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Tube Size | 2" |
Overall Length | 4.85 in |
Handle Height | 3.68 in |
Connection Size - Side 1 | 2 in |
Nominal Valve Size | 2 in |
Handle Length | 7.72 in |
Connection Size - Side 2 | 2 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Hydrant Repair Kit (HPRK-6)
- RIDGID Press Ring Kit, 2 1/2 in to 4 in Pipe (66868)
- B & K Pipe Strap Galvanized 3/4X10Ft (G20-124HC)
- STREAMLINE Straight Copper Tubing, 2 1/8 in Outside Dia, 10 ft Length, Type K (KH20010)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve 2-Way (77C10301A)
- APOLLO VALVES 1" FNPT Bronze Ball Valve 2-Way (77C10501A)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve 2-Way (77C10601A)
- APOLLO VALVES 3/8" FNPT Stainless Steel Ball Valve Inline (7650201A)
- APOLLO VALVES 1/2" Sweat Brass Ball Valve Inline (95ALF20301)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (75-108-41)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-SSV-50NLH)
- Apollo Valves Ball Valves