Shop All Ball Valves
Apollo Valves
1/8" FNPT Bronze Ball Valve Inline
Mfr # 82LF10101
Zoro # G5153495
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Bronze
- Body Style Inline
- Handle Material Zinc Plated Steel with Vinyl Grip
- Stem Material C27450LF Brass
- Valve Structure 3-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # 82LF10101
- Zoro # G5153495
- UPC # 670750676796
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 2.56 in |
Connection Size - Side 2 | 1/4 in |
Handle Height | 1.81 in |
Connection Size - Side 1 | 1/4 in |
Nominal Valve Size | 1/4 in |
Handle Length | 3.87 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Water, Valve Construction Three-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 300, 1/2 In., FNPT (1186 1/2)
- ZORO SELECT 1-1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNG04)
- B & K TEE 3/4"" COPPER 10PK (W 04031P10)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect x 3/4 in. Male Hose Thread 90-Degree Washing Machine Ball Valve (FSBWMAV)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (82LF10701)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (82LF10501)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (82LF10401)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7010701)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7010427)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (7010201)
- JOMAR VALVE 3/8" NPT Lead Free Brass Ball Valve (JF-100TG-LH)
- Apollo Valves Valves