Shop All Ball Valves
Apollo Valves
1/4" NPT Brass Ball Valve Inline
Mfr # 94ALF-101-01A
Zoro # G6172214
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Tube Size 1/4"
- Ball Material Chrome Plated Brass
- Valve Structure 2-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 94ALF-101-01A
- Zoro # G6172214
- UPC # 00670750968167
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Tube Size | 1/4" |
Overall Length | 1.76 in |
Nominal Valve Size | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Handle Height | 1.73 in |
Connection Size - Side 2 | 1/4 in |
Handle Length | 3.58 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Brass Poppet Spring Check Valve (CHK BRS 450-4F4F-B)
- ZORO SELECT 2-1/2" NOM C Copper Union (24W575)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-CZ-DST)
- GROHE Escutcheon, Grohe, 45219000 (45219000)
- APOLLO VALVES 1" NPT Brass Ball Valve Inline (94ALF-105-01A)
- APOLLO VALVES 3/4" NPT Brass Ball Valve Inline (94ALF-104-01A)
- APOLLO VALVES 1/2" NPT Brass Ball Valve Inline (94ALF-103-01A)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (7010127)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve 2-Way (77CLF10201A)
- APOLLO VALVES 2" FNPT Stainless Steel Ball Valve Inline (7610827)
- HAUSEN 3/4-inch Single O-Ring Press Ball Valve (HA-BV111-1)
- Apollo Valves Valves