Shop All Y & Basket Strainers
Apollo Valves
1/4", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WSP
Mfr # 59LF001P2
Zoro # G5274202
original price:
$43.56
10% off
new price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Type FNPT x FNPT
- Max. Fluid Temp. 450 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Lead Free Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 59LF001P2
- Zoro # G5274202
- UPC # 670750780271
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1/4" |
Length | 2" |
Width | 2" |
Height | 1-1/4" |
Screen Size | 16 mesh |
Mesh Size | 16 mesh |
Port 3 Connection Size | 1/8 in |
Port 2 Connection Size | 1/4 in |
Port 1 Connection Size | 1/4 in |
Description
Y Strainer, Pipe Size 1/4 in, Maximum Pressure at 100 deg F 400 psi @ 150 Degrees F, Length 2 in, Height 1 1/4 in, Blow Off Port 1/8 in, Screen Material 304 Stainless Steel, Mesh Size 16 mesh, Housing Material Bronze, Class 400 CWP-125 SWP, For Use With Water, Includes Screen Yes, Maximum Pressure CWP: 400 psi, SWP: 125 psi, Maximum Temperature 353 Degrees F, Micron Rating 297 micron, Port 1 Connection Size 1/4 in, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 1/2" Bulkhead Fitting, FNPT x Socket (8171-005)
- EXCEL DRYER Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-WV-1.1N-208-277V)
- KOHLER Mounting Hardware (836664)
- PARKER 1/4" Compr Brass Mini Ball Valve 3-Way (4Z-MB4XPFA-BP)
- APOLLO VALVES 3/4", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF004P2PR)
- APOLLO VALVES 1", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF005P2)
- APOLLO VALVES 1-1/4", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF006P2)
- APOLLO VALVES 1/2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF003P2)
- APOLLO VALVES 3/8", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF002P2)
- APOLLO VALVES 1", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF005P2PR)
- MUELLER STEAM SPECIALTY 3", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (3 758 N Iron Body)
- Apollo Valves Y & Basket Strainers