Shop All Ball Valves
Apollo Valves
1/4" FNPT Bronze Ball Valve Inline
Mfr # 70LF-101-01
Zoro # G2207843
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Bronze
- Body Style Inline
- Standards ANSI, NSF 61
- Valve Structure 2-Piece
- Max. Steam Pressure 150 PSI WSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 70LF-101-01
- Zoro # G2207843
- UPC # 670750426308
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 4.16 in |
Nominal Valve Size | 1/4 in |
Handle Height | 1.75 in |
Handle Length | 3.85 in |
Connection Size - Side 1 | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Non-Locking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Split-Ring Hanger, 2.25"H, Malleable Iron (560018830)
- T&S BRASS Washer, Seat, Push Button, Gray For - Part# Ts22X (TS22X)
- ZORO SELECT 120V AC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (4GPR2)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 6 in L, 7 in W, 6 1/2 in H, 500 Degrees F (HS-016- 2CMC8)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (70LF-107-01)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (70LF-102-01)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (70LF-105-01)
- APOLLO VALVES 1" FNPT Stainless Steel Ball Valve Inline (7610527A)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7010410)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (75-101-41)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-46)
- Apollo Valves Valves