Shop All Ball Valves
Apollo Valves
1/4" FNPT Bronze Ball Valve Inline
Mfr # 7014164
Zoro # G3505591
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Stem Material 316 Stainless Steel
- Body Seal Material PTFE
- Temp. Range -20 Degrees to 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 7014164
- Zoro # G3505591
- UPC # 670750658211
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 2.0" |
Connection Size - Side 2 | 1/4 in |
Handle Length | 3.85 in |
Connection Size - Side 1 | 1/4 in |
Nominal Valve Size | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cushion Clamp Clamp, 1 In Wall, 3/4 In (UX3410)
- ZURN PVC, Strainer: Square, Floor Drain (EZ-PV2-S6-SS)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 5/8" O.D. (ZUSA-HT-3315)
- ZORO SELECT 1-1/2" FNPT SS Threaded Flange (4381002670)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (7014564)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7014764)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (7014864)
- APOLLO VALVES Ball Valve, 1/2 in Pipe, Full Port, 600 psi CWP, Lever Handle, FNPT, Chrome Plated Brass (94A10301)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve Inline (82LF20401)
- APOLLO VALVES 1-1/4" Sweat Brass Ball Valve Inline (94A20601)
- B & K Ball Valve Pvc 1-1/2 Solv (107-637/HC)
- Apollo Valves Valves